Overview
Mfr description
45575 CRIMPER, MOD PLUG-RATCHET.
Specifications
- Connector Type4-Position Modular Plug, 6-Position Modular Plug, 8-Position Modular Plug
- RatchetingRatcheting
- Self AdjustingNot Self-Adjusting
- Includes CutterIncludes Cutter
- MaterialAlloy Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data