Overview
Mfr description
46800 CRIMPER,KWIK CYCLE RG58/59/62
Specifications
- Connector Type62AU, BNC, Coaxial, RG58, RG59, TNC
- RatchetingNon-Ratcheting
- Self AdjustingNot Self-Adjusting
- Includes CutterCutter Not Included
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data