Motion
PA1113
Wire Stripper, Maximum Compatible Wire Size: 10AWG, Includes Cutter, Includes Crimper
MI ITEM #08466556
MFR #PA1113
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Stripper, Maximum Compatible Wire Size: 10AWG, Includes Cutter, Includes Crimper
MI ITEM #08466556
MFR #PA1113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PA1113 STRIPPER/CUTTER - STRIPAX PRO 6

Specifications

  • Includes Cutter
    Includes Cutter
  • Includes Crimper
    Includes Crimper
  • Self Adjusting
    Self-Adjusting
  • Grip Style
    Cushioned Ergonomic Grip
  • Compatible Wire Size Range
    28 to 10 AWG
  • Overall Length
    7-1/4 in
  • Max Compatible Wire Size
    10 AWG
  • Min Compatible Wire Size
    28 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text