Motion
701K-G
Tone & Probe Kit - For Use With: VDV Instruments
Mi Item #08466595
MFR #701K-G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tone & Probe Kit - For Use With: VDV Instruments
Mi Item #08466595
MFR #701K-G

Mfr description
701K-G TONE & PROBE KIT,STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    5.2 oz

Details

  • Accessory Type
    Tone and Probe Tracing Kit
  • For Use With
    VDV Instruments
  • Operating Temperature Range
    0 to 50 °C
  • Voltage
    150 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)