Motion
PA3240
Wire Stripper, Maximum Compatible Wire Size: 0.67", Minimum Compatible Wire Size: 0.13"
MI ITEM #08466656
MFR #PA3240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Stripper, Maximum Compatible Wire Size: 0.67", Minimum Compatible Wire Size: 0.13"
MI ITEM #08466656
MFR #PA3240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PA3240 CST- VARIO COAX STRIPPER

Specifications

  • Includes Cutter
    Cutter Not Included
  • Includes Crimper
    Crimper Not Included
  • Self Adjusting
    Not Self-Adjusting
  • Compatible Wire Size Range
    0.13 to 0.67 in
  • Overall Length
    4.57 in
  • Max Compatible Wire Size
    0.67 in
  • Min Compatible Wire Size
    0.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text