Motion
PA1115P
Wire Stripper, Maximum Compatible Wire Size: 18AWG, Minimum Compatible Wire Size: 28AWG, Self-Adjusting
MI ITEM #08466663
MFR #PA1115P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Stripper, Maximum Compatible Wire Size: 18AWG, Minimum Compatible Wire Size: 28AWG, Self-Adjusting
MI ITEM #08466663
MFR #PA1115P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PA1115P STRIPPER MINI-STRIPAXPLUS AWG

Specifications

  • Includes Cutter
    Cutter Not Included
  • Includes Crimper
    Crimper Not Included
  • Self Adjusting
    Self-Adjusting
  • Compatible Wire Size Range
    28 to 18 AWG
  • Overall Length
    5.300 in
  • Max Compatible Wire Size
    18 AWG
  • Min Compatible Wire Size
    28 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought