Motion
PA1820
Wire Stripper, Maximum Compatible Wire Size: 1", Minimum Compatible Wire Size: 0.18"
Mi Item #08466664
MFR #PA1820
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Stripper, Maximum Compatible Wire Size: 1", Minimum Compatible Wire Size: 0.18"
Mi Item #08466664
MFR #PA1820

Mfr description
PA1820 SLITTER AM25 CUTS/SLITS 0.18 TO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Wire Size Range
    0.18 to 1 in
  • Max Compatible Wire Size
    1 in
  • Min Compatible Wire Size
    0.18 in

Details

  • Frame Material
    Stainless Steel
  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Cutter Not Included
  • Self Adjusting
    Not Self-Adjusting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)