Specifications
Dimensions
- Bore Diameter1.3750 in
- Outside Diameter3.6050 in
Details
- Country of OriginUSA
- MaterialAluminum
- Product TypeConcentric Collars
- SeriesSolution
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)