Motion
CDNSL125-600-D-Y7BAL

SMC CORP OF AMERICA
CDNSL125-600-D-Y7BAL

CDNSL125-600-D-Y7BAL
MI ITEM #08467385
MFR #CDNSL125-600-D-Y7BAL
Price$2,316.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNSL125-600-D-Y7BAL

CDNSL125-600-D-Y7BAL
MI ITEM #08467385
MFR #CDNSL125-600-D-Y7BAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,316.43/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie-Rod
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Magnet
    With Magnet
  • Mounting Type
    Tie-Rod
  • Product Type
    Locking Air Cylinders
  • Series
    CNS
  • Type
    Tie-Rod

Overview

Mfr description
CDNSL125-600-D-Y7BAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought