Motion
REA25-400
REA25-400
Mi Item #08467392
MFR #REA25-400
Price$757.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REA25-400
Mi Item #08467392
MFR #REA25-400

Mfr description
REA25-400
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$757.44/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Overall Height
    0.9840 in, 25 mm
  • Overall Width
    0.9840 in, 25 mm

Details

  • Body Option
    Magnetically coupled
  • Body Type
    Rodless
  • Bracket 1
    Standard
  • Cushion Type
    Integrated cushion spears
  • Cylinder Style
    Rodless
  • Magnet
    Magnetically Coupled
  • Mounting Type
    Standard
  • Operating Pressure Range
    0.7 to 0.18 MPa
  • Options Included
    Integrated Cushion Spears, Magnetically Coupled
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    REA
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)