Motion
HPBV10-3WAY
3-Way Ball Valve - 3-Way, 5145 psi Max, 1 in Port, Carbon Steel Body
MI ITEM #08467538
MFR #HPBV10-3WAY
Price$238.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Ball Valve - 3-Way, 5145 psi Max, 1 in Port, Carbon Steel Body
MI ITEM #08467538
MFR #HPBV10-3WAY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$238.99/each

Specifications

Dimensions

  • Port Size
    1 in

Details

  • Body Material
    Carbon Steel
  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    5145 psi
  • Product Types
    Ball Valve
  • Type
    Ball Valve

Overview

Mfr description
HPBV10-3WAY BALL VALV 5145 PSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought