Specifications
Dimensions
- Size2XL/3XL
Details
- ColorLime
- Country of OriginCHN
- Description8935 2XL/3XL Lime Hi-Vis Ranger Sun Hat
- Group & ClassHi-Vis Apparel
- Includes1 Hat
- Product LineGloWear
- SeriesHeadwear & Accessories
- UPC_NO720476232612
Overview
Mfr description
23261 RANGER COOLING HAT
- The GloWear® 8935 Hi-Vis Sun Hat is a lightweight and breathable sun protection hat for face and head shade while working outdoors. This 150D polyester sun hat features a wide brim for complete coverage, while 360-degree mesh venting maximizes airflow for breathable comfort. The hi-vis colors (lime or orange) and 1in //2.5cm reflective tape are ANSI 107-approved to keep workers safe and seen. This sun protection hat is available in three sizes (S/M, L/XL, 2XL/3XL) to fit a variety of head sizes. Machine wash as needed and hang to dry. Ideal for those working in hot environments where shade and cooling is needed, including agriculture and landscaping. Can also be used for outdoor recreation such as hiking, fishing or gardening.