Motion
EZH-10/40-40-A-B

FESTO CORPORATION
EZH-10/40-40-A-B

EZH-10/40-40-A-B Flat Cylinder
Mi Item #08468085
MFR #EZH-10/40-40-A-B
Price$555.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
EZH-10/40-40-A-B

EZH-10/40-40-A-B Flat Cylinder
Mi Item #08468085
MFR #EZH-10/40-40-A-B

Mfr description
EZH-10/40-40-A-B FLAT CYLINDER 164990
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$555.38/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm

Details

  • Actuation
    Single Acting
  • Body Type
    Flat Mount
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    A-B
  • Maximum Applied Force
    205 N
  • Piston Action
    Single-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    EZH
  • Type
    Flat cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)