1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PCM 252820 M
PTFE Composite Straight Bushing - 25 mm Bore, 28 mm OD
MI ITEM #
08468470
MFR #
PCM 252820 M
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Plain Bearings
SKF PCM 252820 M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PCM 252820 M
PTFE Composite Straight Bushing - 25 mm Bore, 28 mm OD
MI ITEM #
08468470
MFR #
PCM 252820 M
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore Diameter
25 mm
Outside Diameter
28 mm
Details
Manufacturer Product Page
Click here
Product Type
Die & Mold Plain-Bearings
Series
PCM
Overview
Mfr description
PCM252820M BUSHING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought