Motion
MKB40TN-50RNZ

SMC CORP OF AMERICA
MKB40TN-50RNZ

MK CLAMP CYLINDER with 40 mm Bore Size
Mi Item #08468541
MFR #MKB40TN-50RNZ
Price$308.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB40TN-50RNZ

MK CLAMP CYLINDER with 40 mm Bore Size
Mi Item #08468541
MFR #MKB40TN-50RNZ

Mfr description
MKB40TN-50RNZ CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.39/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Body Option
    w/Arm
  • Body Type
    Compact
  • Bracket 1
    Through Holes
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-50RNZ
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    Arm, Npt Port Thread, W
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Type
    Single Rod
  • Series
    MK
  • Special Applications
    Welding
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)