Motion
H052316PR-100  PURPLE HOSE

BOSTON IND (DANFOSS)
H052316PR-100 PURPLE HOSE

Eaton H0523 Series Industrial Hose Chemical;Chemcat Petrochemical
MI ITEM #08468633
MFR #H052316PR-100 PURPLE HOSE
Your Price$15.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H052316PR-100 PURPLE HOSE

Eaton H0523 Series Industrial Hose Chemical;Chemcat Petrochemical
MI ITEM #08468633
MFR #H052316PR-100 PURPLE HOSE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.99/ft(List $18.38)

Overview

Mfr description
H052316PR-100 PURPLE HOSE
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Chemical Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    300 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    1200 psi
  • Inner Tube Material
    Thermoplastic
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Fabric
  • Color
    Purple
  • Minimum Bend Radius
    5.5 in
  • Length
    100.00 ft
  • Wall Thickness
    0.265 in
  • Dash Size
    -16
  • NMFC Number
    70
  • Compatible Fittings
    Cam and groove, Combination nipple, Male NPT
  • Standards Met
    FDA Approved
  • Typical Applications
    Chemical transfer.
  • Manufacturer Upc Number
    639789274236
  • UPC_NO
    639789274236
  • Manufacturer Catalog
  • Hose Weight
    55.00 lbs/ft
  • Series
    H0523 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H052316PR-100
  • Max Operating Temperature
    250 °F
  • Tube Material
    Thermoplastic
  • Vacuum Rating
    28 inch mercury
  • Abrasion Resistance
    Standard
  • Construction
    4 Ply

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text