1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
PACER W/COP WIRE BLK 50WP 3/4X500' REEL
PACER W/COP WIRE BLK 50WP 3/4X500' REEL
MI ITEM #
08469273
MFR #
PACER W/COP WIRE BLK 50WP 3/4X500' REEL
Price
$7.43
/ft
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Industrial Hose
CONTINENTAL PACER W/COP WIRE BLK 50WP 3/4X500' REEL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
PACER W/COP WIRE BLK 50WP 3/4X500' REEL
PACER W/COP WIRE BLK 50WP 3/4X500' REEL
MI ITEM #
08469273
MFR #
PACER W/COP WIRE BLK 50WP 3/4X500' REEL
Mfr description
PACER W/COP WIRE BLK 50WP 3/4X500' REEL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$7
.43
/ft
Add to Cart
Specifications
Dimensions
Nominal Hose Inner
Diameter
0.7500 in
Weight
0.33 lb
Details
Cover Color
Black
Cover Material
Nitrile/PVC - Type C2
Hose Type
Petroleum
Maximum Temperature
140 °F
Minimum Temperature
-40 °F
Temperature Range
-40°F to 140 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items