Motion
27912
M.A. Ford® Ball End Mill - 279 Series, Carbide Material, 0.1250 in Mill Dia., 0.3750 in Cutting Length, 0.1250 in Shank Dia., 1-1/2 in Overall Length
MI ITEM #08469491
MFR #27912
Price$54.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M.A. Ford® Ball End Mill - 279 Series, Carbide Material, 0.1250 in Mill Dia., 0.3750 in Cutting Length, 0.1250 in Shank Dia., 1-1/2 in Overall Length
MI ITEM #08469491
MFR #27912

Mfr description
27912 1/8 X 3/8 X 1-1/2 BALL
  • 4 flute ball nose
  • 35°/38° variable helix
  • variable pitc reduces cutting harmonics and vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.01/each

Specifications

Dimensions

  • Helix Angle
    35°-38 °
  • Length of Cut  
    0.3750 in
  • Mill Diameter  
    0.1250 in
  • Overall Length
    1-1/2 in
  • Shank Diameter  
    0.1250 in

Details

  • Center Cutting
    Yes
  • Cutting Direction
    RH
  • Extended Reach
    No
  • Finish Coating
    ALtima® Blaze
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    279
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spherical End
    Spherical
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    Yes
  • Variable Index
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)