Motion
2LBF20UUS+985L

THK AMERICA INC
2LBF20UUS+985L

Standard Ball Assembly Slide - Rail Size: 20 mm, 985 mm Long
Mi Item #08469559
MFR #2LBF20UUS+985L
Price$1,696.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2LBF20UUS+985L

Standard Ball Assembly Slide - Rail Size: 20 mm, 985 mm Long
Mi Item #08469559
MFR #2LBF20UUS+985L

Mfr description
2LBF20UUS + 985L ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,696.80/each

Specifications

Dimensions

  • Length
    985 mm
  • Rail Size
    20 mm

Details

  • Moment Capacity
    60.2 N-m, 408 N-m
  • OAL
    985 mm
  • Operating Temperature
    100 °C, 212 °F
  • Radial Static Load Capacity
    14.9 kN, 3349.66 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)