Motion
H2319
Adapter_Sleeve - 85 mm Bore Dia., 90 mm Overall Length
Mi Item #08469720
MFR #H2319
Price$346.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter_Sleeve - 85 mm Bore Dia., 90 mm Overall Length
Mi Item #08469720
MFR #H2319

Mfr description
H2319 ADAPTOR SLEEVE METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.23/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Lock Nut Outside Diameter
    125 mm
  • Outside Diameter
    85 mm
  • Overall Length  
    90 mm
  • Overall Width
    90 mm
  • Weight
    1.9 kg

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176535512
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    029176535512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)