Motion
SPBRP1700
Metric Red Power 3 V-Belt - SPB, 16 mm Top Width, 1 Strand, 1700 mm Nominal Outside Length, Smooth
Mi Item #08470089
MFR #SPBRP1700
Price$78.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Red Power 3 V-Belt - SPB, 16 mm Top Width, 1 Strand, 1700 mm Nominal Outside Length, Smooth
Mi Item #08470089
MFR #SPBRP1700

Mfr description
SPBRP1700METRIC V-BELT RED POWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.50/each

Specifications

Dimensions

  • Belt Height
    13 mm
  • Nominal Outside Length
    1700 mm
  • Top Width Per Strand
    16 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Transverse Fiber Rubber
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)