Motion
SPBRP4250
Metric Red Power 3 V-Belt - SPB Section, 16 mm Top Width, 1 Strand, 4250 mm Nominal Outside Length, Smooth
MI ITEM #08470098
MFR #SPBRP4250
Price$253.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Red Power 3 V-Belt - SPB Section, 16 mm Top Width, 1 Strand, 4250 mm Nominal Outside Length, Smooth
MI ITEM #08470098
MFR #SPBRP4250

Mfr description
SPBRP4250METRIC V-BELT RED POWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.92/each

Specifications

Dimensions

  • Belt Height
    13 mm
  • Nominal Outside Length
    4250 mm
  • Top Width Per Strand
    16 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Transverse Fiber Rubber
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)