Motion
63-190600-4
Brass and Carbon Steel Material, 1/4 in Hose ID
Mi Item #08470781
MFR #63-190600-4
Price$15.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass and Carbon Steel Material, 1/4 in Hose ID
Mi Item #08470781
MFR #63-190600-4

Mfr description
63-190600-4 JIC SWV FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.85/each

Specifications

Dimensions

  • Angle
    180 °
  • Hex Size
    0.56
  • Hose Dash Size
    4
  • Hose Inside Diameter
    1/4 in

Details

  • Adapter Type
    Straight Adapter
  • Material
    Brass and Carbon Steel
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)