1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
1580-3
Klein Kurve® Skinning Knife
Mi Item #
08471162
MFR #
1580-3
Price
$71.00
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Precision Knives and Scalpels
KLEIN TOOLS INC 1580-3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
1580-3
Klein Kurve® Skinning Knife
Mi Item #
08471162
MFR #
1580-3
Mfr description
1580-3 KURVE SKINNING KNIFE
2-Inch (51 mm) blade for increased control when scoring and slitting cable jacket
Ergonomic handle for maximum comfort
Oversized ring for strength and easy storage
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$71
.00
/each
Add to Cart
Specifications
Dimensions
Blade Length
2.147 in
Handle Length
6.75 in
Details
Blade Material
Steel
Knife Type
Skinning
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items