Motion
1160T10-COVER
Blue Flex Grid Coupling Cover - 1160 Coupling Size Code, Horizontal Split, 19.7400 in Cover Overall Length
MI ITEM #08471252
MFR #1160T10-COVER
Your Price$4,078.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue Flex Grid Coupling Cover - 1160 Coupling Size Code, Horizontal Split, 19.7400 in Cover Overall Length
MI ITEM #08471252
MFR #1160T10-COVER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,078.22/each(List $5,040.68)

Overview

Mfr description
1160T10-COV GRID CPLG COVER, HORIZONTAL
  • Martin Blue-Flex Grid Couplings handle high torque levels and high RPM applications in a small package.
  • Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components.
  • Martin Blue-Flex Couplings are available in sizes 1020-1170 in vertical and horizontal configurations with a rough stock bore.
  • Same day/next day rebores are available upon request.

Specifications

  • Coupling Size Code
    1160
  • Cover Type
    Horizontal Split
  • Cover Overall Length
  • Cover Material
    Cast Aluminum
  • Coupling Type
    Blue-Flex Grid Coupling
  • Coupling Component
    Grid Cover
  • Storage Dimension Height
    11.5000 in in
  • Storage Dimension Length
    0.0000 in
  • Storage Dimension Width
    0.0000 in
  • Manufacturer Upc Number
    697950915944
  • UPC_NO
    697950915944
  • Weight
    38.80 lbs
  • Outside Diameter
    19.74 in
  • Product Type
    Grid Coupling Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text