Motion
01K012 DRILL BIT 3/16 SST+ DOUBLE ENDED

WALTER SURFACE TECH
01K012 DRILL BIT 3/16 SST+ DOUBLE ENDED

01K012 DRILL BIT 3/16 SST+ DOUBLE ENDED
MI ITEM #08471381
MFR #01K012 DRILL BIT 3/16 SST+ DOUBLE ENDED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
01K012 DRILL BIT 3/16 SST+ DOUBLE ENDED

01K012 DRILL BIT 3/16 SST+ DOUBLE ENDED
MI ITEM #08471381
MFR #01K012 DRILL BIT 3/16 SST+ DOUBLE ENDED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01K012 DRILL BIT 3/16 SST+ DOUBLE ENDED

Specifications

  • Drill Bit Size
    3/16 in
  • Flute Length
    11/16 in
  • Material
    Cobalt HSS
  • Finish Coating
    SST Surface Treatment
  • Point Angle
    135 °
  • Overall Length
    2-7/16 in
  • Series
    SST+
  • Weight
    0.015 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text