Specifications
Dimensions
- Bore Diameter1.0000 in
- Outside Diameter2.0000 in
- Screw Size1/4-28 x 3/4
- Weight2.04 lb
Details
- FinishBlack Oxide
- MaterialSteel
- Package Qty1
- Product TypeShaft Collars
- Screw MaterialAlloy Steel
- StyleHigh Strength
- UPC_NO662786021565
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)