Motion
360J14
Industrial Micro-v Belt - J Belt Section:, 14 Ribs, 36.0000 in Overall Length
Mi Item #08471888
MFR #360J14
Price$102.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - J Belt Section:, 14 Ribs, 36.0000 in Overall Length
Mi Item #08471888
MFR #360J14

Mfr description
360J14 BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.39/each

Specifications

Dimensions

  • Overall Length
    36.0000 in
  • Top Width
    1.3000 in, 33 mm
  • Weight
    0.21 lbs

Details

  • Color
    Black
  • Material
    Polychloroprene (Neoprene)
  • Number Of Ribs
    14
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)