Specifications
Details
- Diaphragm MaterialPTFE
- Discharge Pressure43.5 psi
- Flow Rate100 ml/min
- Head MaterialPTFE
- IncludesUniversal Power Supply, 4mm x 6mm Tube Connectors
- Pump TypePrecision Lab Pump
- Valve MaterialFFKM
- Viscosity200 cP
- Wetted MaterialsPTFE
Overview
Mfr description
Q-100-TT-ULP-E-S SMOOTHFLOW TEFLON PUMP
- TACMINA's patented pumping mechanism enables pulsation-free continuous, constant flow for fluid transfer, flow chemistry, and other high precision applications
- The Q Series wetted materials are compatible with acids, bases, and a variety of solvents, providing precise control for laboratory processes
- Continuous pulsation-free flow
- Easy setting and calibration with tool-free assembly & disassembly
- Pumps can be dry run indefinitely without damage; pump auto-stops in event of abnormal high pressure occurrences