Motion
Q-100-6T-ULP-E-S

TACMINA CORPORATION
Q-100-6T-ULP-E-S

Smoothflow Direct-Drive Metering Pump - 100 mL/min Flow Rate, 200 cP Viscosity, 43.5 psi Discharge
Mi Item #08472105
MFR #Q-100-6T-ULP-E-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TACMINA CORPORATION
Q-100-6T-ULP-E-S

Smoothflow Direct-Drive Metering Pump - 100 mL/min Flow Rate, 200 cP Viscosity, 43.5 psi Discharge
Mi Item #08472105
MFR #Q-100-6T-ULP-E-S

Mfr description
Q-100-6T-ULP-E-S SMOOTHFLOW STEEL PUMP
  • TACMINA's patented pumping mechanism enables pulsation-free continuous, constant flow for fluid transfer, flow chemistry, and other high precision applications
  • The Q Series wetted materials are compatible with acids, bases, and a variety of solvents, providing precise control for laboratory processes
  • Continuous pulsation-free flow
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Diaphragm Material
    PTFE
  • Discharge Pressure
    43.5 psi
  • Flow Rate
    100 ml/min
  • Head Material
    Stainless Steel
  • Includes
    Universal Power Supply, 4mm x 6mm Tube Connectors
  • Pump Type
    Precision Lab Pump
  • Valve Material
    FFKM
  • Viscosity
    200 cP
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)