Specifications
Details
- Control Type4-20mA Analog Signal, Digital Pulse Signal
- Diaphragm MaterialPTFE
- Discharge Pressure290.0 psi
- Flow Rate10 ml/min
- Head MaterialStainless Steel
- IncludesUniversal Power Supply, 4mm x 6mm Tube Connectors, 8-Wire Signal Cable
- Pump TypePrecision Lab Pump
- Valve MaterialFFKM
- Viscosity100 cP
- Wetted MaterialsStainless Steel
Overview
Mfr description
QI-10-6T-ULP-E-S SMOOTHFLOW LOW-FLOW PUM
- TACMINA's patented pumping mechanism enables pulsation-free continuous, constant flow for fluid transfer, flow chemistry, and other high precision applications
- The Q Series wetted materials are compatible with acids, bases, and a variety of solvents, providing precise control for laboratory processes
- Continuous pulsation-free flow
- Easy setting and calibration with tool-free assembly & disassembly
- Pumps can be dry run indefinitely without damage; pump auto-stops in event of abnormal high pressure occurrences