Motion
Q-10-6T-ULP-E-S

TACMINA CORPORATION
Q-10-6T-ULP-E-S

Smoothflow Direct-Drive Metering Pump - 10 mL/min Flow Rate, 100 cP Viscosity, 290.0 psi Discharge
MI ITEM #08472107
MFR #Q-10-6T-ULP-E-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TACMINA CORPORATION
Q-10-6T-ULP-E-S

Smoothflow Direct-Drive Metering Pump - 10 mL/min Flow Rate, 100 cP Viscosity, 290.0 psi Discharge
MI ITEM #08472107
MFR #Q-10-6T-ULP-E-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Q-10-6T-ULP-E-S SMOOTHFLOW LOW-FLOW PUMP
  • TACMINA's patented pumping mechanism enables pulsation-free continuous, constant flow for fluid transfer, flow chemistry, and other high precision applications
  • The Q Series wetted materials are compatible with acids, bases, and a variety of solvents, providing precise control for laboratory processes
  • Continuous pulsation-free flow
  • Easy setting and calibration with tool-free assembly & disassembly
  • Pumps can be dry run indefinitely without damage; pump auto-stops in event of abnormal high pressure occurrences

Specifications

  • Head Material
    Stainless Steel
  • Flow Rate
    10 ml/min
  • Viscosity
    100 cP
  • Discharge Pressure
    290.0 psi
  • Wetted Materials
    Stainless Steel
  • Valve Material
    FFKM
  • Diaphragm Material
    PTFE
  • Includes
    Universal Power Supply, 4mm x 6mm Tube Connectors
  • Pump Type
    Precision Lab Pump

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text