Motion
NCQ2KWB32-15DZ

SMC CORP OF AMERICA
NCQ2KWB32-15DZ

32 mm Bore, 15 mm Stroke
Mi Item #08472464
MFR #NCQ2KWB32-15DZ
Price$79.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2KWB32-15DZ

32 mm Bore, 15 mm Stroke
Mi Item #08472464
MFR #NCQ2KWB32-15DZ

Mfr description
NCQ2KWB32-15DZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.81/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    15 mm

Details

  • Body Type
    32 mm - 200 mm
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Standard
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)