Motion
MY3B16-550L-M9BWSDPC

SMC CORP OF AMERICA
MY3B16-550L-M9BWSDPC

MY3B16-550L-M9BWSDPC
MI ITEM #08472467
MFR #MY3B16-550L-M9BWSDPC
Price$521.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3B16-550L-M9BWSDPC

MY3B16-550L-M9BWSDPC
MI ITEM #08472467
MFR #MY3B16-550L-M9BWSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$521.40/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Cylinder Style
    Rodless
  • Mounting Type
    Basic
  • Product Type
    Rodless Air Cylinders
  • Seal Kit
    MY3B16-PS
  • Series
    MY3
  • Type
    Rodless

Overview

Mfr description
MY3B16-550L-M9BWSDPC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought