Specifications
Dimensions
- Port Size3/4 in
Details
- Flow Direction4-Way
- Number Of Positions3
- Number Of Solenoids2
- Piping TypeSide Ported
- Solenoid Electrical EntryPlug-in Conduit Terminal
- Solenoid Supply Voltage110-120 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)