Motion
LEMC25LT-500
LEMC Electric Actuator, Low Profile Slider Type, Cam Follower Guide Type, Step Motor (Servo/24 VDC)
Mi Item #08472559
MFR #LEMC25LT-500
Price$1,333.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LEMC Electric Actuator, Low Profile Slider Type, Cam Follower Guide Type, Step Motor (Servo/24 VDC)
Mi Item #08472559
MFR #LEMC25LT-500

Mfr description
LEMC25LT-500
  • Cam follower guide offset from drive for low table height and increased work load
  • Body sizes: 25, 32
  • Table height: 28 or 37 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,333.20/each

Specifications

Dimensions

  • Body Size
    25 mm

Details

  • Actuator Type
    Electric Rotary
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)