Motion
CD75F32-10-B
CD75F32-10-B
Mi Item #08472568
MFR #CD75F32-10-B
Price$147.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CD75F32-10-B
Mi Item #08472568
MFR #CD75F32-10-B

Mfr description
CD75F32-10-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.86/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Boss-Cut Basic
  • Country of Origin
    CZ
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    B
  • Magnet
    Built-in Magnet
  • Mounting Type
    Boss-Cut Basic
  • Options Included
    Band Mounting, Built-In Magnet, Rubber Bumper
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    C76
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)