Motion
16572
650 S Black Neoprene Elbow Sleeve
MI ITEM #08472850
MFR #16572
Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
650 S Black Neoprene Elbow Sleeve
MI ITEM #08472850
MFR #16572

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.93/each

Specifications

Dimensions

  • Height
    15.25 in
  • Length
    10 in
  • Size
    S
  • Weight
    0.1 lb
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    650 S Black Neoprene Elbow Sleeve
  • Group & Class
    Supports
  • Includes
    1 Elbow Sleeve
  • Product Line
    ProFlex
  • Series
    Wraps & Sleeves
  • UPC_NO
    720476165729

Overview

Mfr description
16572 S PROFLEX 650 NEOPRENE ELBOW
  • Perforated Neoprene Elbow Sleeve: Contoured pre-curve design that provides elbow support from repetitive motion discomfort.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought