Specifications
Dimensions
- Glove SizeRG
Details
- ColorYellow/Aluminized
- Manufacturer Catalog
- Manufacturer Upc Number845811055821
- Material22 oz. Thermobest™
- UPC_NO845811055821
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)