Motion
59660
Metal Detectable Scouring Pad - Double-Faced, Blue Color, 9 in Wide, 6 in Long
MI ITEM #08473179
MFR #59660
Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Detectable Scouring Pad - Double-Faced, Blue Color, 9 in Wide, 6 in Long
MI ITEM #08473179
MFR #59660

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.73/each

Specifications

Dimensions

  • Length
    6 in
  • Width
    9 in

Details

  • Color
    Blue
  • Manufacturer Upc Number
    7882759660
  • Product Types
    Metal Scouring Scrubber
  • Scouring Sponge Type
    Double-Faced
  • UPC_NO
    7882759660

Overview

Mfr description
59660 LPS METAL DETECTABLE SCOURING PAD
  • Food Processor Cleaning & Sanitation
  • Price Per Case (60 count)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought