Motion
BA1-10
Safety Glasse - Clear Lens, Clear Frame/Temple Color, Polycarbonate
MI ITEM #08473227
MFR #BA1-10
Price$4.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Clear Lens, Clear Frame/Temple Color, Polycarbonate
MI ITEM #08473227
MFR #BA1-10

Mfr description
BA1-10 BASIN CLEAR LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.07/each

Specifications

Dimensions

  • Weight
    0.07 lbs, 0.03 kg

Details

  • Additional Details
    Lens Color: Clear;Compliance: ANSI Z87.1;UV Protection: 99.9%;Temple Style: Adjustable
  • Adjustable Temples
    true
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Adjustable Temples, Lightweight Frame, Molded Nose Piece
  • Description
    Radians Basin Safety Glass has a lightweight design with adjustable temples for ultimate comfort. Resists impact with a single polycarbonate lens.
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Temple Color
    Clear
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    BA1-10
  • Noisepiece Type
    Molded
  • Product Line
    Basin
  • Series
    Basin
  • Specialty Features
    Adjustable Temples, Impact Resistant, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Temple Length Adjustable
  • Temple Color
    Clear
  • Temple Style
    Adjustable
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)