Motion
AMR5100-N06
Mist-separator regulator - 3/4 in Inlet Port, NPT Inlet Thread, Straight, 3/4 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
MI ITEM #08473447
MFR #AMR5100-N06
Price$440.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist-separator regulator - 3/4 in Inlet Port, NPT Inlet Thread, Straight, 3/4 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
MI ITEM #08473447
MFR #AMR5100-N06

Mfr description
AMR5100-N06
  • Combination mist separator and regulator
  • High filtration (0.3µm)
  • Port sizes: 1/4, 3/8, 1/2, 3/4, 1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.00/each

Specifications

Dimensions

  • Body Size
    20
  • Inlet Port Size
    3/4 in
  • Outlet Port Size
    3/4 in

Details

  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Series/System
    AMR
  • Set Pressure Range
    7 to 125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)