Specifications
Dimensions
- Container Size1 gal (US)
- Net Fill Weight128 oz
Details
- ConcentrationReady-to-Use
- Features & Benefits• COVID-19 (coronavirus disease) is caused by the SARS-CoV-2 virus. • Concrobium Broad Spectrum Disinfectant kills similar viruses and therefore can be used against SARS-CoV-2 when used in accordance with the directions for use against Feline calicivirus on hard, non-porous surfaces. • Refer to the CDC website for additional information. • EPA-registered bactericide, virucide, tuberculocide and fungicide • Botanically-derived formula • One-step hospital grade disinfection and cleaning • No ammonias, chlorines or glutaraldehydes • No harsh or lingering fumes • Ready to use – no mixing required
- FormLiquid
- Manufacturer Upc Number897946000016
- Product Video
- UPC_NO897946000016
Overview
Mfr description
626001 128OZ 1GAL BROAD SPECTRUM DISINF
- COVID-19 (coronavirus disease) is caused by the SARS-CoV-2 virus.
- Concrobium Broad Spectrum Disinfectant kills similar viruses and therefore can be used against SARS-CoV-2 when used in accordance with the directions for use against Feline calicivirus on hard, non-porous surfaces.
- Refer to the CDC website for additional information.
- EPA-registered bactericide, virucide, tuberculocide and fungicide
- Botanically-derived formula
- One-step hospital grade disinfection and cleaning
- No ammonias, chlorines or glutaraldehydes
- No harsh or lingering fumes
- Ready to use – no mixing required