Motion
PLRU-2-4
Cam Follower - 2.0000 in Roller Dia, 1.6250 in Roller Width, 0.8750 in Stud Dia, Sealed, Urethane Material
MI ITEM #08473724
MFR #PLRU-2-4
Price$268.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 2.0000 in Roller Dia, 1.6250 in Roller Width, 0.8750 in Stud Dia, Sealed, Urethane Material
MI ITEM #08473724
MFR #PLRU-2-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$268.42/each

Specifications

Dimensions

  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.6250 in
  • Stud Diameter  
    0.8750 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009171000
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Urethane
  • Roller Shape
    Flat

Overview

Mfr description
PLRU-2-4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought