Motion
69-540G SLIM 3OZ DEAD BLOW HAMMER

Gearwrench
69-540G SLIM 3OZ DEAD BLOW HAMMER

DEAD BLOW HAMMER 5OZ SLIMLINE URETHANE
MI ITEM #08473759
MFR #69-540G SLIM 3OZ DEAD BLOW HAMMER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-540G SLIM 3OZ DEAD BLOW HAMMER

DEAD BLOW HAMMER 5OZ SLIMLINE URETHANE
MI ITEM #08473759
MFR #69-540G SLIM 3OZ DEAD BLOW HAMMER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69-540G SLIM 3OZ DEAD BLOW HAMMER

Specifications

  • Overall Length
    9-1/2 in
  • Face Diameter
    0.88 in, 7/8 in
  • Head Weight
    1/2 lbs, 8 oz
  • Face Diameter Range
    Less than 1"
  • Handle Material
    Urethane
  • Head Material
    Urethane
  • Head Weight Range
    Less than 1 lb.
  • Overall Length Range
    9" - 13.9"
  • Tool Type
    Dead Blow Hammer
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text