Motion
6032ZZC3

NTN
6032ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 240 mm OD, 38 mm Width, Double Shielded, Without Snap Ring
Mi Item #08473799
MFR #6032ZZC3
Price$1,784.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6032ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 240 mm OD, 38 mm Width, Double Shielded, Without Snap Ring
Mi Item #08473799
MFR #6032ZZC3

Mfr description
6032ZZC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,784.37/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.4961 in, 38.000 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    38 mm
  • Precision Rating
    ISO Class 0
  • Weight
    11.552 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6032ZZC3 BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6032ZZC3 is a radial/deep groove ball bearing with a 160mm bore, straight design, double shielded, 240mm OD, and 38mm width for industrial applications.
  • Manufacturer Catalog Number
    6032ZZC3
  • Manufacturer Upc Number
    4547359338775
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    35510 lbf
  • Radial Static Load Capacity
    28300 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359338775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)