Motion
1100MN516S 5/16 MAG NUTSETTER X 4"

Vega Industries
1100MN516S 5/16 MAG NUTSETTER X 4"

5/16 Mag Nutsetter x 4"
MI ITEM #08473846
MFR #1100MN516S 5/16 MAG NUTSETTER X 4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
1100MN516S 5/16 MAG NUTSETTER X 4"

5/16 Mag Nutsetter x 4"
MI ITEM #08473846
MFR #1100MN516S 5/16 MAG NUTSETTER X 4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4 in

Details

  • Finish Coating
    Gunmetal Grey
  • Manufacturer Upc Number
    843854000075
  • Material
    S2 Modified Steel
  • Tip Configuration
    Female Hex

Overview

Mfr description
1100MN516S 5/16 MAG NUTSETTER X 4"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • High strength industrial magnet.
  • Standard 1/4" shank fits most power tools and chuck adapters.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought