Motion
81210T2

NTN
81210T2

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 50 mm ID, 78 mm OD, 22 mm Width
MI ITEM #08473893
MFR #81210T2
Price$381.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
81210T2

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 50 mm ID, 78 mm OD, 22 mm Width
MI ITEM #08473893
MFR #81210T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$381.74/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    22 mm
  • Weight
    0.77 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359457292
  • Max Rpm
    950 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    85 kN
  • Radial Static Load Capacity
    238 kN
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • UPC_NO
    4547359457292

Overview

Mfr description
81210T2 THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought