Motion
MY2H16G-300
MY2H16G-300
Mi Item #08473936
MFR #MY2H16G-300
Price$652.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY2H16G-300
Mi Item #08473936
MFR #MY2H16G-300

Mfr description
MY2H16G-300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$652.06/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    G
  • Guide Type
    High Precision
  • Options Included
    O Adjustment Unit, W
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)