Motion
RSDQB32-15DDZ

SMC CORP OF AMERICA
RSDQB32-15DDZ

RSQ STOPPER CYLINDER with 32 mm Bore Size
Mi Item #08473946
MFR #RSDQB32-15DDZ
Price$179.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB32-15DDZ

RSQ STOPPER CYLINDER with 32 mm Bore Size
Mi Item #08473946
MFR #RSDQB32-15DDZ

Mfr description
RSDQB32-15DDZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.38/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Compact Cylinder Type
    Stopper
  • Country of Origin
    JP
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    Z
  • Guide Type
    Stopper
  • Magnet
    Built-in
  • Mounting Type
    Through-Hole
  • Options Included
    D (Built-In Magnet), Z (Direct Mount Switch Groove)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Series
    RSQ
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)